GRC34H - 3/4" Ground Rod Clamp

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
GRC34H
Manufacturer
Nsi
Manufacturer's Part Number
GRC-34H
Description
3/4" Ground Rod Clamp
We Built The Nsi GRC-34H Heavy Duty Silicon Bronze 3/4" Ground Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon Bronze For Maximum Strength, and The Clamp Is Ul-Listed For Direct Burial In Earth or Concrete. Stock Products You Can Rely On—Stock Nsi.
Slang Terms
Acorn, Tear Drop
Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010568 / 6623810105686 / 00662381010568
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GRC34H - Small Image
 
GRC34H - Large Image
Material, Color, and Finish
Clamp Material
8 SOL - 1/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
3/4" GROUND ROD CLAMP
Long Description
We built the NSI GRC-34H Heavy Duty Silicon Bronze 3/4" Ground Clamp for demanding applications including direct burial, where the simple mechanical design and reliable clamping power of the screw outperform other options. GRC-family clamps with the -SB suffix have a body and screw made from silicon bronze for maximum strength, and the clamp is UL-listed for direct burial in earth or concrete. Stock products you can rely on—stock NSI.
Special Features
3/4 Ground Rod Clamp - Stainless Steel Hardware
Product Type
Ground Rod Connector HD 3/4"
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. This heavy-duty silicon bronze grounding rod clamp is specially designed for demanding direct burial applications when ordered with a “-SB†suffix, fitting down over a grounding rod and clamping solid or stranded conductors to that rod. The silicon bronze body and screw provide maximum durability and clamping force. UL-listed for direct burial in earth or concre
extra long description
NSI GRC-34H Ground Rod Connector HD
Also Known As...
Acorn
Tear Drop
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRC-34H
Brand
NSi
GTIN
00662381010568
UPC
662381010568
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Heavy Duty
Packaging
Weight per each
0.13
Carton
20
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
You must have an account to view stock levels

* All prices subject to change.