GRC3834 - 3/8"-3/4" 1/0 Ground Clamp

Nsi

  • $3.78 (Each)
  • $3.78 (Each)

  • $94.38 (Per 25)

  • $377.54 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC3834
Manufacturer
Nsi
Manufacturer's Part Number
GRC-3834
Description
3/8"-3/4" 1/0 Ground Clamp
The Nsi GRC-3834 Heavy Duty Silicon Bronze Range Taking Rod Clamp Is The Ultimate Solution For Flexible Grounding to Ground Rods and Rebar In Direct Burial Applications. The Heavy-Duty Silicon Bronze Construction Enables The Rod Clamp to Handle Large Ground Wires Up to 1/0 Awg. The Special Design Of This Clamp Makes It Compatible With 3/8", 1/2", 5/8" and 3/4" Rebar and Ground Rods. Available With Silicon Bronze Screws By Adding Suffix €“SB, The GRC-3834 Offers Durable Performance In Tough Environments. G
Slang Terms
Acorn, Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005571 / 6623810055714 / 00662381005571
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$94.38 (Per 25)
Resources
Images
 
 
GRC3834 - Large Image
 
GRC3834 - Small Image
 
GRC3834 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 to #1/0 AWG
Material
Silicon Bronze (Body)
Material, Color, and Finish
Clamp Material
10 SOL - 1/0 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
1 in
Size
3/4"
Descriptions
Special Features
3/8;1/2;5/8;3/4 Ground Rod Clamp - 3/8;1/2;5/8 Rebar Size - Stainless Steel Hardware In
Product Type
Ground Rod Clamp
Description
3/8"-3/4" 1/0 GROUND CLAMP
Long Description
Ground Rod Clamp, 1 in Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 AWG Conductor Size, 0.13 lb
Features
Multi-Size Ground Rod Clamp, 3/8-3/4" Ground Rod, 3/8-5/8" Rebar, UL.
Short Description
Ground Rod Connector, 3/8 to 3/4 in
extra long description
NSI GRC-3834 Ground rod Connector 3
Also Known As...
Acorn
Tear Drop
Additional Information
for use with
Grounding Wire
Standards Met
UL MA;UL 467
package quantity
25 CT
Made in USA
yes
Warranty
1 YEAR
accessory type
Ground Rod Clamp
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRC-3834
GTIN
00662381005571
UPC
662381005571
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Range Taking
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
25
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat