GRP111200 - 11" 120LB BLK CBL Tie

Nsi

  • $30.99 (Per 100)
  • $0.31 (Each)

  • $30.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP111200
Manufacturer
Nsi
Manufacturer's Part Number
GRP-111200
Description
11" 120LB BLK CBL Tie
The Powergrp GRP-111200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored Heavy-Duty Cable Ties Are 11€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 11€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 2.8€ (71MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Se
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009494 / 6623810094942 / 00662381009494
Weight per unit
2.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.31 (Each)
Carton
$0.31 (Each)
Standard Packaging
$30.99 (Per 100)
Resources
Images
 
 
GRP111200 - Small Image
 
GRP111200 - Large Image
 
GRP111200 - Large Image
Attachments
 
 
GRP111200 - Specification Sheet
Brochures
 
 
GRP111200 - Brochure
Other Links
 
 
GRP111200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
11" 120LB BLK CBL TIE
Product Type
Powergrp Cable Tie Black 11" 120LB (100PK)
extra long description
NSI GRP-111200 PowerGRP Cable Tie B
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-111200 ties combine a self-locking design with an industrial strength 120lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-111200 ties are wat
Long Description
The PowerGRP GRP-111200 100-Count Resealable Pack of Type 21S AH-2 Black-Colored Heavy-Duty Cable Ties are 11†long, with 120lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 11†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 2.8†(71mm), using the bent tips and serrated locking mechanism to form an effortless and se
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-111200
GTIN
00662381009494
UPC
662381009494
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
2.645
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat