GRP1140 - 11" 40LB Natural CBL Tie

Nsi

  • $14.04 (Per 100)
  • $0.14 (Each)

  • $14.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP1140
Manufacturer
Nsi
Manufacturer's Part Number
GRP-1140
Description
11" 40LB Natural CBL Tie
The Powergrp GRP-1140 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 11€ Long, With 40LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 11€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .08€ (2MM) and 2.99€ (76MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Sec
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009159 / 6623810091590 / 00662381009159
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Standard Packaging
$14.04 (Per 100)
Resources
Images
 
 
GRP1140 - Small Image
 
GRP1140 - Large Image
 
GRP1140 - Large Image
 
GRP1140 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Descriptions
Product Type
Powergrp Cable Tie Natural 11" 40LB (100PK)
extra long description
NSI GRP-1140 PowerGRP Cable Tie Nat
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-1140 ties combine a self-locking design with a general purpose 40lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-1140 ties are waterproof an
Description
11" 40LB NATURAL CBL TIE
Long Description
The PowerGRP GRP-1140 100-Count Resealable Pack of Type 21 Natural-Colored General-Purpose Cable Ties are 11†long, with 40lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 11†cables ties around a wide range of equipment with a bundle diameter between .08†(2mm) and 2.99†(76mm), using the bent tips and serrated locking mechanism to form an effortless and sec
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-1140
GTIN
00662381009159
UPC
662381009159
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.345
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat