GRP14500 - 14" 50LB Uv BLK WR CBL Tie

Nsi

  • $36.01 (Per 100)
  • $0.36 (Each)

  • $36.01 (Per 100)
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
GRP14500
Manufacturer
Nsi
Manufacturer's Part Number
GRP-14500
Description
14" 50LB Uv BLK WR CBL Tie
The Powergrp GRP-14500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009364 / 6623810093648 / 00662381009364
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.36 (Each)
Carton
$36.01 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
6,900
Resources
Images
 
 
GRP14500 - Small Image
 
GRP14500 - Large Image
 
GRP14500 - Large Image
Attachments
 
 
GRP14500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GRP14500.
Jump To:

Similar Items

Similar items are close alternatives to GRP14500, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY528MX
  • Nacogdoches Availability: 1,800
  • Total Availability: In Stock
  • MFR Part #: TY528MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($42.33) · 500 ($211.65) ·
TY528MX - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$42.33

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat