GRP24175 - 24" 175LB HD Natural CBL Tie

Nsi

  • $59.18 (Per 50)
  • $1.18 (Each)

  • $59.18 (Per 50)

  • $118.35 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP24175
Manufacturer
Nsi
Manufacturer's Part Number
GRP-24175
Description
24" 175LB HD Natural CBL Tie
The Powergrp GRP-24175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 24€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 24€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 7.36€ (187MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009432 / 6623810094324 / 00662381009432
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.18 (Each)
Carton
$1.18 (Each)
Standard Packaging
$59.18 (Per 50)
Resources
Images
 
 
GRP24175 - Small Image
 
GRP24175 - Large Image
 
GRP24175 - Large Image
Attachments
 
 
GRP24175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Descriptions
Description
24" 175LB HD NATURAL CBL TIE
Long Description
The PowerGRP GRP-24175 50-Count Resealable Pack of Type 21 Natural-Colored Super Heavy-Duty Cable Ties are 24†long, with 175lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 24†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 7.36†(187mm) using the bent tips and serrated locking mechanism to form an effortless and s
Product Type
Powergrp Cable Tie Natural 24" 175LB (50PK)
extra long description
NSI GRP-24175 PowerGRP Cable Tie Na
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-24175 ties combine a self-locking design with an industrial strength 175lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-24175 ties are water
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-24175
GTIN
00662381009432
UPC
662381009432
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
1.25
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat