GRP301750 - 30" 175LB HD BLK CBL Tie

Nsi

  • $46.53 (Per 50)
  • $0.93 (Each)

  • $46.53 (Per 50)

  • $93.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP301750
Manufacturer
Nsi
Manufacturer's Part Number
GRP-301750
Description
30" 175LB HD BLK CBL Tie
The Powergrp GRP-301750 50-Count Resealable Pack Of Type 21 Black-Colored Super Heavy-Duty Cable Ties Are 30€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 30€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 8.98€ (228MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Se
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009579 / 6623810095796 / 00662381009579
Weight per unit
1.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.93 (Each)
Carton
$0.93 (Each)
Standard Packaging
$46.53 (Per 50)
Resources
Images
 
 
GRP301750 - Small Image
 
GRP301750 - Large Image
 
GRP301750 - Large Image
 
GRP301750 - Large Image
Attachments
 
 
GRP301750 - Specification Sheet
Brochures
 
 
GRP301750 - Brochure
Other Links
 
 
GRP301750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30" 175LB HD BLK CBL TIE
Product Type
Powergrp Cable Tie Black 30" 175LB (50PK)
extra long description
NSI GRP-301750 PowerGRP Cable Tie B
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-301750 ties combine a self-locking design with an industrial strength 175lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-301750 ties are wat
Long Description
The PowerGRP GRP-301750 50-Count Resealable Pack of Type 21 Black-Colored Super Heavy-Duty Cable Ties are 30†long, with 175lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 30†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 8.98†(228mm) using the bent tips and serrated locking mechanism to form an effortless and se
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-301750
GTIN
00662381009579
UPC
662381009579
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
1.565
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat