GRP4180X - 4" 18LB BLK CBL Tie (1000PK)

Nsi

  • $62.00 (Per 1,000)
  • $0.06 (Each)

  • $6.20 (Per 100)

  • $62.00 (Per 1,000)

Availability: Currently Out Of Stock
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
GRP4180X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-4180X
Description
4" 18LB BLK CBL Tie (1000PK)
The Powergrp GRP-4180X 1000-Count Bulk Resealable Pack Of Type 21 Black-Colored General-Purpose Cable Ties Are 4€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 4€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and .87€ (22MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009661 / 6623810096618 / 00662381009661
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.06 (Each)
Carton
$0.06 (Each)
Standard Packaging
$62.00 (Per 1,000)
Resources
Images
 
 
GRP4180X - Small Image
 
GRP4180X - Large Image
 
GRP4180X - Large Image
Attachments
 
 
GRP4180X - Specification Sheet
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
4" 18LB BLK CBL TIE (1000PK)
Long Description
The PowerGRP GRP-4180X 1000-Count Bulk Resealable Pack of Type 21 Black-Colored General-Purpose Cable Ties are 4†long, with 18lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 4†cables ties around a wide range of equipment with a bundle diameter between .06†(1.5mm) and .87†(22mm), using the bent tips and serrated locking mechanism to form an effortless and
Product Type
Powergrp Cable Tie Black 4" 18LB (1000PK)
extra long description
NSI GRP-4180X PowerGRP Cable Tie Bl
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-4180X ties combine a self-locking design with a general purpose 18lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-4180X ties are waterproof
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-4180X
GTIN
00662381009661
UPC
662381009661
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
0.59
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP4180X.
Jump To:

Similar Items

Similar items are close alternatives to GRP4180X, though they may not be 100% alike.

Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 In...
  • Our Part #: L4180C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-4-18-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.09) ·
L4180C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.09

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat