GRP8180X - 8" 18LB Bulk BLK CBL Tie

Nsi

  • $205.20 (Per 1,000)
  • $0.21 (Each)

  • $20.52 (Per 100)

  • $205.20 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP8180X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-8180X
Description
8" 18LB Bulk BLK CBL Tie
The Powergrp GRP-8180X 1000-Count Bulk Resealable Pack Of Type 21 Black-Colored General-Purpose Cable Ties Are 8€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 8€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and 2.09€ (53MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless An
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009746 / 6623810097462 / 00662381009746
Weight per unit
1.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.21 (Each)
Carton
$0.21 (Each)
Standard Packaging
$205.20 (Per 1,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GRP8180X - Small Image
 
GRP8180X - Large Image
 
GRP8180X - Large Image
 
GRP8180X - Large Image
Brochures
 
 
GRP8180X - Brochure
Attachments
 
 
GRP8180X - Specification Sheet
Other Links
 
 
GRP8180X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8" 18LB BULK BLK CBL TIE
Extra Long Description
NSI GRP-8180X Cable Tie 8 IN 18Lb B
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-8180X ties combine a self-locking design with a general purpose 18lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-8180X ties are waterproof
Long Description
The PowerGRP GRP-8180X 1000-Count Bulk Resealable Pack of Type 21 Black-Colored General-Purpose Cable Ties are 8†long, with 18lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 8†cables ties around a wide range of equipment with a bundle diameter between .06†(1.5mm) and 2.09†(53mm), using the bent tips and serrated locking mechanism to form an effortless an
Product Type
Cable Tie 8 In 18LB BLK (1000PK)
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-8180X
GTIN
00662381009746
UPC
662381009746
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
1000
Packaging
Weight per each
1.245
Carton
1
Package
1000
Uses, Certifications, and Standards
Standard
UL62275
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat