GRPM1150B - 11", BLK Screw MNT 50LB Cable Ties (100PACK)

Powergrp

  • $37.60 (Per 100)
  • $0.38 (Each)

  • $37.60 (Per 100)

In-Stock: 1,300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPM1150B
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-M1150B
Description
11", BLK Screw MNT 50LB Cable Ties (100PACK)
Nsi GRP-M1150B Cable Tie 11 In 50LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997180 / 00662381997180
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.38 (Each)
Carton
$37.60 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,300
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
11", BLK SCREW MNT 50LB CABLE TIES (100PACK)
Long Description
NSI GRP-M1150B Cable Tie 11 IN 50lb
Product Type
Cable Tie 11 In 50LB MT Head BLK (100PK)
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-M1150B
GTIN
00662381997180
UPC
662381997180
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight per each
0
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
1,100 View Store

A-L

Location Stock Available
Las Cruces
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat