GRPM630B - 6", BLK Screw MNT 30LB CBL Ties (100PACK)

Powergrp

  • $10.72 (Per 100)
  • $0.11 (Each)

  • $10.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPM630B
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-M630B
Description
6", BLK Screw MNT 30LB CBL Ties (100PACK)
Nsi GRP-M630B 6”, BLK Screw MNT 30LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997128 / 00662381997128
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.72 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
NSI GRP-M630B 6”,Blk Screw Mnt 30lb
Description
6", BLK SCREW MNT 30LB CBL TIES (100PACK)
Product Type
6”, BLK Screw MNT 30LB CBL Ties, 100PK
Manufacturer Information
Manufacturers Part Number
GRP-M630B
Brand
Powergrp
GTIN
00662381997128
UPC
662381997128
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat