GRPSB1150N - 11" 50LB Natural STL Barb CBL Tie

Powergrp

  • $40.01 (Per 100)
  • $0.40 (Each)

  • $40.01 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPSB1150N
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-SB1150N
Description
11" 50LB Natural STL Barb CBL Tie
Nsi GRP-SB1150N CBL Tie Nat STL Bar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997791 / 00662381997791
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$0.40 (Each)
Standard Packaging
$40.01 (Per 100)
Stock Availability
Sherman
0
DFW RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
11" 50LB NATURAL STL BARB CBL TIE
Long Description
NSI GRP-SB1150N Cbl Tie NAT Stl Bar
Product Type
CBL Tie Nat STL Barb 11 In 50LB (100 Ea)
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-SB1150N
GTIN
00662381997791
UPC
662381997791
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat