GRPSB14120N - 14" 120LB Natural STL Barb CBL Tie

Powergrp

  • $8.10 (Per 50)
  • $0.16 (Each)

  • $8.10 (Per 50)

  • $16.19 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPSB14120N
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-SB14120N
Description
14" 120LB Natural STL Barb CBL Tie
Nsi GRP-SB14120N 14”, Natrl STL Bar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997876 / 00662381997876
Weight per unit
0
Price & Packaging
Minimum Order Quantity
50
Unit
$0.16 (Each)
Carton
$0.16 (Each)
Standard Packaging
$8.10 (Per 50)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14" 120LB NATURAL STL BARB CBL TIE
Long Description
NSI GRP-SB14120N 14”, Natrl Stl Bar
Product Type
14”, Natrl STL Barb 120LB CBL Tie, 50PK
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-SB14120N
GTIN
00662381997876
UPC
662381997876
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat