GRPSB418B - 4" 18LB BLK STL Barb CBL Tie

Powergrp

  • $10.29 (Per 100)
  • $0.10 (Each)

  • $10.29 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPSB418B
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-SB418B
Description
4" 18LB BLK STL Barb CBL Tie
Nsi GRP-SB418B 4”, BLK Steel Barb 18
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997647 / 00662381997647
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$0.10 (Each)
Standard Packaging
$10.29 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" 18LB BLK STL BARB CBL TIE
Long Description
NSI GRP-SB418B 4”,Blk Steel Barb 18
Product Type
4”, BLK Steel Barb 18LB CBL Tie, 100PK
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-SB418B
GTIN
00662381997647
UPC
662381997647
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat