GZ1 - 1/2-1" Zinc Die Cast Ground Clamp, # 2

Nsi

  • $3.45 (Each)
  • $3.45 (Each)

  • $86.20 (Per 25)

  • $344.82 (Per 100)
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
GZ1
Manufacturer
Nsi
Manufacturer's Part Number
GZ-1
Description
1/2-1" Zinc Die Cast Ground Clamp, # 2
The Nsi GZ-1 Die Cast Zinc Ground Clamp Grips On Conduit Between 1/2" to 1" In Diameter and Makes Running Ground Conductor Easy. The Die Cast Zinc Clamp Body and Zinc-Plated Steel Screws Are Made Of Corrosion Resistant, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Bare Copper Wiring For Grounding In Indoor Environments. Culus Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010308 / 6623810103088 / 00662381010308
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$86.20 (Per 25)
Resources
Images
 
 
GZ1 - Small Image
 
GZ1 - Large Image
 
GZ1 - Large Image
Tech Bulletins
 
 
GZ1 - Tech Bulletin
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
Die Cast Zinc
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Clamp Material
2-10 STR
Insulation Material
Zinc Alloy
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Product Type
Ground Clamp
extra long description
NSI GZ-1 Ground Clamp Zinc 1/2-1"
Features
1/2" Zinc Ground Clamp, cULus CSA.
Description
1/2-1" ZINC DIE CAST GROUND CLAMP, # 2
Long Description
Ground Clamp, 2.28 in Overall Length, Die Cast Zinc Material, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.17 lb
Special Features
1/2 to 1 in Pipe Size - High Strength Zinc Alloy - Zinc Plated Screws
Short Description
Ground Clamp Zinc, 1/2 to 1 in
Additional Information
Warranty
1 YEAR
IPS Size
1/2 to 1 in
accessory type
Ground Clamp
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GZ-1
GTIN
00662381010308
UPC
662381010308
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Zinc Diecast Ground Clamps
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GZ1.
Jump To:

Cross Referenced

These items are similar to GZ1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CZ11 Burndy 00781810142387
DCGC-1 ILSCO 00783669162004
GZ1 NSi Industries 00662381010308
GPCZ2-1-C Panduit 00074983662524
BJ-1 Thomas & Betts 00783786612307
L160 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat