HB809 - 1/2-13X2-1/2 BRZ Hex Bolt

Nsi

  • $15.02 (Each)
  • $15.02 (Each)

  • $375.48 (Per 25)

  • $1,501.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HB809
Manufacturer
Nsi
Manufacturer's Part Number
HB809
Description
1/2-13X2-1/2 BRZ Hex Bolt
Hex Bolt, Silicon Bronze Material, 2-1/2 In Length, 1/2 In - 13 Thread Size, 1/2 In Diameter, 0.16 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057365 / 6623810573652 / 00662381057365
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.02 (Each)
Carton
$15.02 (Each)
Standard Packaging
$375.48 (Per 25)
Resources
Images
 
 
HB809 - Small Image
 
HB809 - Large Image
 
HB809 - Large Image
Features
Material
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Length
2-1/2 in
Diameter
1/2 in
Descriptions
Description
1/2-13X2-1/2 BRZ HEX BOLT
Product Type
Hex Bolt
Long Description
Hex Bolt, Silicon Bronze Material, 2-1/2 in Length, 1/2 in - 13 Thread Size, 1/2 in Diameter, 0.16 lb
Short Description
Hex Bolt, Silicon Bronze, 2-1/2 in, 1/2 in - 13, 1/2 in
extra long description
NSI HB809 Bronze Bolt 1/2" X 2 1/2"
Features
1/2" x 2 1/2" Bronze Tap Bolt Corrosion resistance and physical strength combine to provide reliability.
Special Features
1/2-13 Diameter - 2 1/2 Long
Additional Information
Head Style
Hex
Thread Size
1/2 in - 13
Drive Type
Hex
package quantity
25 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
HB809
GTIN
00662381057365
UPC
662381057365
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicon Bronze Bolt
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hardware For Lugs
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with HB809.
Jump To:

Frequently Purchased Together

These items are compatible and complement HB809, providing enhanced or expanded functionality.

Flat Washer, Silicon Bronze Material, 1/2 In (Id) Diameter, 1/2 In Inside, 0.59 ...
  • Our Part #: FW8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FW-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.54) ·
FW8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$554.01

Per 100

QTY:
Each
Add
Lock Washer, Silicon Bronze Material, 1/2 In (Id) Diameter, 1/2 In Inside, 0.38 ...
  • Our Part #: SLW8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SLW-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.49) ·
SLW8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$389.95

Per 100

QTY:
Each
Add
Hex Nut, Silicon Bronze Material, 1/2 In Diameter, 1/2 In Inside, 1.03 LB
  • Our Part #: HN8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HN-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($126.00) ·
HN8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$504.00

Per 100

QTY:
Each
Add
Transformer Lug, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, A...
  • Our Part #: STL3506
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STL350-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.36) ·
STL3506 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.36

Each

QTY:
Each
Add

* All prices subject to change.