HN8 - 1/2" Hex Nut

Nsi

  • $5.04 (Each)
  • $5.04 (Each)

  • $126.00 (Per 25)

  • $504.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HN8
Manufacturer
Nsi
Manufacturer's Part Number
HN-8
Description
1/2" Hex Nut
Hex Nut, Silicon Bronze Material, 1/2 In Diameter, 1/2 In Inside, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057648 / 6623810576486 / 00662381057648
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$126.00 (Per 25)
Resources
Images
 
 
HN8 - Small Image
 
HN8 - Large Image
 
HN8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Diameter
1/2 in
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Silicon Bronze Material, 1/2 in Diameter, 1/2 in Inside, 1.03 lb
Short Description
Hex Nut, Silicon Bronze, 1/2 in
extra long description
NSI HN-8 Bronze Nut 1/2 Inch
Description
1/2" HEX NUT
Features
1/2" Bronze Hex Nut Corrosion resistance and physical strength combine to provide reliability.
Special Features
1/2 Hex Nut - 25 Pack
Additional Information
Head Style
Hex
Drive Type
Hex
Inside Diameter
1/2 in
package quantity
25 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
HN-8
GTIN
00662381057648
UPC
662381057648
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicon Bronze Hex Nut
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
25
Uses, Certifications, and Standards
Application
Hardware For Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat