IF122503N - 12-10 Ful Insul Fem Disc

Nsi

  • $1.00 (Each)
  • $1.00 (Each)

  • $50.03 (Per 50)

  • $100.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IF122503N
Manufacturer
Nsi
Manufacturer's Part Number
IF12-250-3N
Description
12-10 Ful Insul Fem Disc
12-10 Awg Full Insul Fem Disc, Nylon, 50/Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069283 / 00662381069283
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$1.00 (Each)
Standard Packaging
$50.03 (Per 50)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 FUL INSUL FEM DISC
Long Description
12-10 AWG FULl InsUL Fem Disc, Nylon, 50/Pack
Special Features
Nylon Fully Insulated Female Disconnect 12-10 AWG - 50 Pack
Product Type
12-10 Ful Insul Fem Disc .250 X .030 Tab
extra long description
NSI IF12-250-3N 12-10 Ful Insul Fem
Features
12-10 AWG FULl InsUL Fem Disc, Nylon, 50/Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IF12-250-3N
Brand
NSi
GTIN
00662381069283
UPC
662381069283
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Packaging
Weight per each
0.236
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat