IM162503N - 16-14 Fully Insulatd Male Disconnect

Nsi

  • $0.58 (Each)
  • $0.58 (Each)

  • $29.15 (Per 50)

  • $58.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IM162503N
Manufacturer
Nsi
Manufacturer's Part Number
IM16-250-3N
Description
16-14 Fully Insulatd Male Disconnect
16-14 Awg Fully Insulated Nylon Male Disconnect, 50/Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069306 / 00662381069306
Weight per unit
0.198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$0.58 (Each)
Standard Packaging
$29.15 (Per 50)
Resources
Images
 
 
IM162503N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 FULLY INSULATD MALE DISCONNECT
Long Description
16-14 AWG FULly Insulated Nylon Male Disconnect, 50/Pack
Special Features
Nylon Fully Insulated Male Disconnect 16-14 AWG - 50 Pack
Product Type
16-14 Fully Insulatd Male, 50/Pack
extra long description
NSI IM16-250-3N 16-14 FULly InsULat
Features
16-14 AWG FULly Insulated Nylon Male Disconnect, 50/Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IM16-250-3N
Brand
NSi
GTIN
00662381069306
UPC
662381069306
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Packaging
Weight per each
0.198
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat