IPC5040 - Pierce Conn 500-350 Main

Nsi Industries

  • $151.39 (Each)
  • $151.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPC5040
Manufacturer
Nsi Industries
Manufacturer's Part Number
IPC5040
Description
Pierce Conn 500-350 Main
Insulation Piercing Connector, 600 V; Aluminum/Copper Wire; Wire Size 350 to 500 Kcmil (Main), 4 to 4/0 Awg (Tap); Splice, Tap Connection; Temperature Rating 90 Deg C; Standard Package 4 Per Carton; Approval Ul 486B, Csa; Ipc Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381082558 / 00662381082558
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$151.39 (Each)
Resources
Images
 
 
IPC5040 - Small Image
 
IPC5040 - Large Image
Attachments
 
 
IPC5040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
350 TO 500 KCMIL (MAIN), 4 TO 4/0 AWG (TAP)
Descriptions
Product Type
Insulation Piercing Connector
extra long description
600 V; ALUMINUM/COPPER WIRE; WIRE SIZE 350 TO 500 KCMIL (MAIN), 4 TO 4/0 AWG (TAP); SPLICE, TAP CONNECTION; TEMPERATURE RATING 90 DEG C; STANDARD PACKAGE 4 PER CARTON; APPROVAL UL 486B, CSA; IPC MODEL
Description
PIERCE CONN 500-350 MAIN
Commodity Description
Connecting Mat'l - Terminal Blocks & Accessories
Long Description
INSULATION PIERCING CONNECTOR, 600 V; ALUMINUM/COPPER WIRE; WIRE SIZE 350 TO 500 KCMIL (MAIN), 4 TO 4/0 AWG (TAP); SPLICE, TAP CONNECTION; TEMPERATURE RATING 90 DEG C; STANDARD PACKAGE 4 PER CARTON; APPROVAL UL 486B, CSA; IPC MODEL
Additional Information
Wire Type
ALUMINUM/COPPER
Connection Type
SPLICE, TAP
Manufacturer Information
Manufacturers Part Number
IPC5040
Brand
Nsi Industries
Model
IPC
GTIN
00662381082558
UPC
662381082558
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Availability
Status
Inactive
Packaging
Standard Package
4 PER CARTON
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 486B, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat