IPCS4020 - 4/0-2, 2/0-6 Insulation Piercing Connector

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPCS4020
Manufacturer
Nsi
Manufacturer's Part Number
IPCS4020
Description
4/0-2, 2/0-6 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 2 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/GTIN
662381082657 / 00662381082657
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IPCS4020 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
300 (CU Amps) - 235 (AL Amps)
Conductor Size
4/0-2 AWG (Main)
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=2.60 - W=2.20 - H=3.30
Descriptions
Description
4/0-2, 2/0-6 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 4/0-2/0 Aw
extra long description
NSI IPCS4020 Insulation Piercing Co
Long Description
Insulation Piercing Connector 4/0 - 2 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Additional Information
Tap Size
2/0-6 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS4020
GTIN
00662381082657
UPC
662381082657
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Availability
Status
Inactive
Packaging
Weight per each
0.41
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
Application
NSI
standard
UL486B Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPCS4020.
Jump To:

Similar Items

Similar items are close alternatives to IPCS4020, though they may not be 100% alike.

Ins Serv Ent Sleeve Blu-Blu 6 STR-4 Sol
  • Our Part #: IPCS2546
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPCS2546
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.38) ·
IPCS2546 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.38

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • Our Part #: IPC4141
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IPC4141
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,085.08) · 120 ($4,340.30) ·
IPC4141 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.17

Each

QTY:
Each
Add
Kup-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range...
  • Our Part #: IPC4020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPC-4/0-2/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($307.50) ·
IPC4020 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.25

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • Our Part #: IPC4111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPC4111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($852.29) ·
IPC4111 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPCS4020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC4/0-6* Burndy n/a
BIPC406 Burndy 00781810128718
IPC 4020 Greaves 00784491131084
BTC4/0-6 Ideal Industries 00781789454467
IPC-4/0-2/0 ILSCO 00783669532715
96112 Morris 00601986961127
IPCS4020 NSi Industries 00662381082657
IPC-4111 Thomas & Betts 00783786331116
IPST4020 Thomas & Betts 00783786732982
BIPC4/06 B Burndy n/a
IPC-4/0-2/0 Penn-Union n/a
IPC4020 Penn-Union 00785037409049
BIPC-4/0-1/0 Burndy 00781810128725

* All prices subject to change.

Begin Live Chat