IPCS4040 - 4/0-2, 4/0-4 Insulation Piercing Connector

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPCS4040
Manufacturer
Nsi
Manufacturer's Part Number
IPCS4040
Description
4/0-2, 4/0-4 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 2 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/GTIN
662381082664 / 00662381082664
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IPCS4040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0-2 AWG (Main)
amperage rating
405 (CU Amps) - 315 (AL Amps)
Voltage Rating
600 V
Material
Fiber Reinforced Thermal Plastic
Material, Color, and Finish
Color
Black
Finish
Thermal Plastic
Dimensions and Weight
Size
L=3.50 - W=2.40 - H=3.30
Descriptions
Description
4/0-2, 4/0-4 INSULATION PIERCING CONNECTOR
Product Type
Insulation Piercing Connector 4/0-4/0 Aw
extra long description
NSI IPCS4040 Insulation Piercing Co
Long Description
Insulation Piercing Connector 4/0 - 2 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight
Special Features
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
Additional Information
Tap Size
4/0-4 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPCS4040
GTIN
00662381082664
UPC
662381082664
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulation Piercing Connectors
Availability
Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Mounting
Clamp
standard
UL486B Listed
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPCS4040.
Jump To:

Similar Items

Similar items are close alternatives to IPCS4040, though they may not be 100% alike.

Ins Serv Ent Sleeve Blu-Blu 6 STR-4 Sol
  • Our Part #: IPCS2546
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPCS2546
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.38) ·
IPCS2546 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.38

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • Our Part #: IPC4141
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IPC4141
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,085.08) · 120 ($4,340.30) ·
IPC4141 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPCS4040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC4/0-1/0* Burndy n/a
BIPC4010 Burndy 00781810128725
IPC2540 Greaves 00784491131091
BTC250-4 Ideal Industries 781789454481
IPC25040 ILSCO 00783669523737
96114 Morris 00601986961141
IPCS2540 NSi Industries 00662381082725
IPCS4040 NSi Industries 00662381082664
IPC25040 Penn-Union 00785037409063
IPC4141 Thomas & Betts 00783786331123
IPST 4040 Thomas & Betts n/a
IPST4040 Thomas & Betts 00783786732999

* All prices subject to change.

Begin Live Chat