IPL104 - 1/0-#14 4 Pole Polaris Connector Block

Nsi

  • $47.10 (Each)
  • $47.10 (Each)

  • $282.60 (Per 6)
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
IPL104
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-4
Description
1/0-#14 4 Pole Polaris Connector Block
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381911025 / 6623819110254 / 00662381911025
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.10 (Each)
Carton
$282.60 (Per 6)
Resources
Images
 
 
IPL104 - Small Image
 
IPL104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
4
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.890 - W=1.500 - H=1.688
Descriptions
Description
1/0-#14 4 POLE POLARIS CONNECTOR BLOCK
Product Type
Polaris Ins Multi-Tap 1/0 4 Port Sse
extra long description
NSI IPL1/0-4 POLARIS Ins Multi-Tap
Features
The Polaris IPL1/0-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector features 4 ports sized for 1/0-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,
Special Features
(4) 1/0-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL1/0-4
Brand
Polaris
GTIN
00662381911025
UPC
662381911025
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight per each
0.26
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL104.
Jump To:

Similar Items

Similar items are close alternatives to IPL104, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, ...
  • Our Part #: PBTS410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBTS-4-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.65) ·
PBTS410 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.65

Each

QTY:
Each
Add
POLARIS Multi Tap 1/0 4 Port Bagged
  • MFR Part #: IPL1/0-4B
  • GTIN: 00662381970046
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2/04 Burndy 00781810223895
BIBS204 Burndy 781810223895
1PL2/04 Burndy 00781810286852
USA 2/0-4 Greaves 00784491134245
PBTS410 ILSCO 783669079289
PBTS-4-1/0 ILSCO 00783669079289
PBTS-4-3/0 ILSCO 00783669079548
97526 Morris 00601986975261
97534 Morris 00601986975346
IPL1/04 NSi Industries 00662381911025
IPL104 NSi Industries 662381911025
PCSB204S6Y Panduit 00074983596454
IPBBNA204S Penn-Union 785037398329
IPBNA204S Penn-Union 785037400220
IPB-NA2/0-4S Penn-Union 00785037400220
IPBB-NA2/0-4S Penn-Union 00785037398329
IPBNA2/04S PU n/a
AMTS10144 Thomas & Betts 00783786807260
CSB 2/0-4 S Thomas & Betts n/a
CSB204S Thomas & Betts 00783786714636

* All prices subject to change.

Begin Live Chat