IPL2504 - Insd M-CBL Conn Block

Nsi

  • $59.54 (Each)
  • $59.54 (Each)

  • $357.24 (Per 6)
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
IPL2504
Manufacturer
Nsi
Manufacturer's Part Number
IPL250-4
Description
Insd M-CBL Conn Block
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381913029 / 6623819130290 / 00662381913029
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.54 (Each)
Carton
$357.24 (Per 6)
Resources
Images
 
 
IPL2504 - Small Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
Brochures
 
 
IPL2504 - Brochure
Other Links
 
 
IPL2504 - Other
 
IPL2504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
4
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.800 - W=2.030 - H=2.180
Descriptions
Description
INSD M-CBL CONN BLOCK
Product Type
Polaris Ins Multi-Tap 250 4 Port Sse
extra long description
NSI IPL250-4 POLARIS Ins Multi-Tap
Features
The Polaris IPL250-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Long Description
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector features 4 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boa
Special Features
(4) 250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL250-4
Brand
Polaris
GTIN
00662381913029
UPC
662381913029
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.47
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL2504.
Jump To:

Similar Items

Similar items are close alternatives to IPL2504, though they may not be 100% alike.

The Polaris IPL3/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Size...
  • Our Part #: IPL304
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPL3/0-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($345.66) ·
IPL304 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.61

Each

QTY:
Each
Add
POLARIS Multi Tap 250 4 Port SSE Bagged
  • MFR Part #: IPL250-4B
  • GTIN: 00662381970084
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL2504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2504 Burndy 00781810224014
1PL250-4 Burndy n/a
BIBS250-4 Burndy 781810224014
USA 250-4 Greaves 00784491136003
PBTS430 ILSCO 783669079548
PBTS-4-250 ILSCO 783669079807
PBTS4250 ILSCO 00783669079807
PBTS43/0 ILSCO 00783669079548
PBTS43/0 IL ILSCO n/a
PBTS4250 IL ILSCO n/a
97544 Morris 00601986975445
IPL304 NSi Industries 662381912022
IPL2504 NSi Industries 00662381913029
IPL3/0-4 NSi Industries 00662381912022
IPL250-4 NSi Industries 662381913029
PCSB250-4S-6Y Panduit 00074983596676
IPBB-NA250-4S Penn-Union 785037398596
IPB-NA250-4S Penn-Union 785037400343
IPB NA250 4S Penn-Union 00785037400343
IPBB NA250 4S Penn-Union 00785037398596
IPB-NA-250-3S Penn-Union 00785037400329
CSB2504S Thomas & Betts 00783786845521
AMTS25064 Thomas & Betts 00783786669691
AMTS3064 Thomas & Betts n/a
CSB 250-4 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat