IPL46 - Polaris Connector

Nsi

  • $56.95 (Each)
  • $56.95 (Each)

  • $341.70 (Per 6)
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
IPL46
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-6
Description
Polaris Connector
The Polaris IPL4-6 Multi-Tap Single Side Entry Connector Features 6 Ports Sized For 4-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Duct
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910042 / 6623819100422 / 00662381910042
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.95 (Each)
Carton
$341.70 (Per 6)
Resources
Images
 
 
IPL46 - Small Image
 
IPL46 - Large Image
 
IPL46 - Large Image
 
IPL46 - Large Image
 
IPL46 - Large Image
Brochures
 
 
IPL46 - Brochure
Tech Bulletins
 
 
IPL46 - Tech Bulletin
Other Links
 
 
IPL46 - Other
 
IPL46 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
4-14 AWG
Number of Conductors
6
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.810 - W=1.188 - H=1.375
Descriptions
Description
POLARIS CONNECTOR
Product Type
Polaris Ins Multi-Tap 4 6 Port Sse
extra long description
NSI IPL4-6 POLARIS Ins Multi-Tap 4
Features
The Polaris IPL4-6 6-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast
Long Description
The Polaris IPL4-6 Multi-Tap Single Side Entry Connector features 6 ports sized for 4-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards, duct
Special Features
(6) 4-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL4-6
Brand
Polaris
GTIN
00662381910042
UPC
662381910042
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Single Sided Entry
Packaging
Weight per each
0.16
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL46.
Jump To:

Cross Referenced

These items are similar to IPL46 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS4-6 Burndy 00781810223840
1PL46 Burndy 00781810287002
BIBS46 B Burndy n/a
USA4-6 Greaves 00784491134467
PBTS-6-4 ILSCO 00783669079067
PBTS64 I ILSCO n/a
PBTS64 IL ILSCO n/a
97516 Morris 00601986975162
IPL4-6 NSi Industries 00662381910042
PCSB4-6S-6Y Panduit 00074983598496
IPBB-NA4-6S Penn-Union 00785037398077
IPB-NA4-6S Penn-Union 00785037400640
AMTS4146 Thomas & Betts 00783786807178
CSB 4-6 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat