IPLD25010 - 250MCM-6AWG 10PRT, 2SD Insltd Multi Tap

Nsi

  • $199.75 (Each)
  • $199.75 (Each)

  • $399.50 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IPLD25010
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-10
Description
250MCM-6AWG 10PRT, 2SD Insltd Multi Tap
The Polaris IPLD250-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923080 / 6623819230808 / 00662381923080
Weight per unit
1.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.75 (Each)
Carton
$399.50 (Per 2)
Resources
Images
 
 
IPLD25010 - Small Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
 
IPLD25010 - Large Image
Brochures
 
 
IPLD25010 - Brochure
Other Links
 
 
IPLD25010 - Other
 
IPLD25010 - Other
Features
Poles
1
Number of Conductors
10
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=8.970 - W=2.280 - H=2.180
Descriptions
Description
250MCM-6AWG 10PRT,2SD INSLTD MULTI TAP
Long Description
The Polaris IPLD250-10 Multi-Tap Dual-Sided Entry Connector features 10 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable tra
Special Features
(10) 250 MCM-6 AWG - Dual Rated
Product Type
Polaris Ins Multi-Tap 250 4 Port Dse
extra long description
NSI IPLD250-10 POLARIS Ins Multi-Ta
Features
The Polaris IPLD250-10 10-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to ten conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
IPLD250-10
GTIN
00662381923080
UPC
662381923080
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
1.1599
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels
There were no add-on items found for IPLD25010.

* All prices subject to change.