IPLD2506 - 250MCM-#6 6 Pole Polaris Connector Block

Polaris

  • $89.06 (Each)
  • $89.06 (Each)

  • $356.24 (Per 4)

Availability: In Stock Locally
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
IPLD2506
Manufacturer
Polaris
Manufacturer's Part Number
IPLD250-6
Description
250MCM-#6 6 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.52 In Overall Length, 600 V, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381923042 / 6623819230426 / 00662381923042
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.06 (Each)
Carton
$356.24 (Per 4)
Resources
Images
 
 
IPLD2506 - Small Image
 
IPLD2506 - Large Image
 
IPLD2506 - Large Image
 
IPLD2506 - Large Image
 
IPLD2506 - Large Image
 
IPLD2506 - Large Image
Tech Bulletins
 
 
IPLD2506 - Tech Bulletin
Other Links
 
 
IPLD2506 - Other
Brochures
 
 
IPLD2506 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
6
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
5.52 in
Size
L=5.520 - W=2.280 - H=2.180
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.52 in Overall Length, 600 V, 0.7 lb/EA
Short Description
Multi-Tap Connector, Insulated, 5.52 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 6 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD250-6 5-Prt Clr MultiTp Pre
Features
The Polaris IPLD250-6 6-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
4 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Polaris
sub brand
POLARIS(TM)
Manufacturers Part Number
IPLD250-6
GTIN
00662381923042
UPC
662381923042
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.7 lb/EA
Weight per each
0.7
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD2506.
Jump To:

Similar Items

Similar items are close alternatives to IPLD2506, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, D...
  • Our Part #: PBTD6250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PBTD-6-250
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.89) ·
PBTD6250 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$210.89

Each

QTY:
Each
Add
5-Prt Clr MultiTp Pre-Insltd Conn 2AWG 14AWG, Bg
  • MFR Part #: IPLD250-6B
  • GTIN: 00662381955043
  • Manufacturer: Polaris
Cross Referenced

These items are similar to IPLD2506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD250-6 Burndy 00781810133439
1PLD250-6 Burndy n/a
USAD 250-6 Greaves 00784491139059
PCT2506 ILSCO n/a
PCT62/0 ILSCO 00783669700442
PCT64/0 ILSCO 00783669700527
PBTD-6-250 ILSCO 00783669077964
97646 Morris 00601986976466
IPLD250-6 NSi Industries 00662381923042
PCSB25064 Panduit n/a
PCSB250-6-4Y Panduit 00074983596706
IPBB-NA250-6D Penn-Union 00785037398732
IPB NA250 6D Penn-Union 00785037400077
IPBNA2506D PU n/a
AMTD250106 Thomas & Betts 00783786259397
CSB250-6 Thomas & Betts 00783786714759
CSB2506 Thomas & Betts n/a
AMTD25066 Thomas & Betts 00783786523108
AMTD3066 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat