IPLD3503 - 350MCM-#6 3 Pole Polaris Connector Block

Nsi

  • $66.59 (Each)
  • $66.59 (Each)

  • $266.36 (Per 4)

Availability: In Stock Locally
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
IPLD3503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-3
Description
350MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.52 In Overall Length, 600 V, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924018 / 6623819240180 / 00662381924018
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.59 (Each)
Carton
$266.36 (Per 4)
Resources
Images
 
 
IPLD3503 - Small Image
 
IPLD3503 - Large Image
 
IPLD3503 - Large Image
 
IPLD3503 - Large Image
 
IPLD3503 - Large Image
 
IPLD3503 - Large Image
Other Links
 
 
IPLD3503 - Other
 
IPLD3503 - Other
Brochures
 
 
IPLD3503 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
3.52 in
Size
L=3.520 - W=2.410 - H=2.610
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 3.52 in Overall Length, 600 V, 0.59 lb/EA
Short Description
Multi-Tap Connector, Insulated, 3.52 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
350MCM-#6 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD350-3 POLARIS Ins Multi-Tap
Features
The Polaris IPLD350-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Maximum Conductor Size
350 MCM
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#6 AWG
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
3 CT
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
POLARIS(TM)
Manufacturers Part Number
IPLD350-3
GTIN
00662381924018
UPC
662381924018
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.59 lb/EA
Weight per each
0.59
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Wire Termination
standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD3503.
Jump To:

Similar Items

Similar items are close alternatives to IPLD3503, though they may not be 100% alike.

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 Awg-...
  • Our Part #: BIBD2503
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BIBD2503
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,571.84) ·
BIBD2503 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.16

Each

QTY:
Each
Add
POLARIS Multi Tap 350 3 Port DSE Bagged
  • MFR Part #: IPLD350-3B
  • GTIN: 00662381955050
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD3503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3503 Burndy 00781810133446
1PLD350-3 Burndy n/a
BIBD250-3 Burndy 00781810133408
USAD 350-3 Greaves 00784491139141
PBTD-3-350 ILSCO 00783669078169
97653 Morris 00601986976534
IPLD3503 NSi Industries 00662381924018
PCSB35034 Panduit 00074983774630
PCSB35024 Panduit 00074983774623
IPBB-NA350-3D Penn-Union 00785037398947
IPBNA 350 3D Penn-Union 00785037400107
IPBNA3503D PU n/a
AMTD350103 Thomas & Betts 00783786259403
CSB3503 Thomas & Betts n/a
AMTD35063 Thomas & Betts 00783786524150
CSB350-3 Thomas & Betts 00783786714797

* All prices subject to change.

Begin Live Chat