IPLD3505 - 350MCM-#6 5 Pole Polaris Connector Block

Nsi

  • $101.85 (Each)
  • $101.85 (Each)

  • $305.55 (Per 3)

Availability: In Stock Locally
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
IPLD3505
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-5
Description
350MCM-#6 5 Pole Polaris Connector Block
The Polaris IPLD350-5 Multi-Tap Dual-Sided Entry Black Connector Features 5 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924032 / 6623819240326 / 00662381924032
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.85 (Each)
Carton
$305.55 (Per 3)
Resources
Images
 
 
IPLD3505 - Small Image
 
IPLD3505 - Large Image
 
IPLD3505 - Large Image
 
IPLD3505 - Large Image
 
IPLD3505 - Large Image
Brochures
 
 
IPLD3505 - Brochure
Other Links
 
 
IPLD3505 - Other
 
IPLD3505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
5
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=5.620 - W=2.410 - H=2.610
Descriptions
Product Type
Polaris Ins Multi-Tap 350 5 Port Dse
Description
350MCM-#6 5 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD350-5 POLARIS Ins Multi-Tap
Features
The Polaris IPLD350-5 5-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Long Description
The Polaris IPLD350-5 Multi-Tap Dual-Sided Entry Black Connector features 5 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable
Special Features
(5) 350 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD350-5
Brand
Polaris
GTIN
00662381924032
UPC
662381924032
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
0.96
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD3505.
Jump To:

Similar Items

Similar items are close alternatives to IPLD3505, though they may not be 100% alike.

POLARIS Multi Tap 350 5 Port DSE Bagged
  • MFR Part #: IPLD350-5B
  • GTIN: 00662381955074
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD3505 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3505 Burndy 00781810133460
1PLD350-5 Burndy n/a
USAD 350-5 Greaves 00784491139189
PBTD-5-350 ILSCO 00783669078206
PCT6350 ILSCO 00783669700602
97655 Morris 00601986976558
IPLD3505 NSi Industries 00662381924032
PCSB35053 Panduit 00074983774654
IPBB-NA350-5D Penn-Union 00785037398961
IPB NA350 5D Penn-Union 00785037400459
IPB-NA350-6D Penn-Union 00785037400121
IPL3506 POLARIS n/a
IPLD3506 POLARIS n/a
AMTD350105 Thomas & Betts 00783786259427
CSB3505 Thomas & Betts n/a
AMTD35065 Thomas & Betts 00783786524198
CSB350-5 Thomas & Betts 00783786714834

* All prices subject to change.

Begin Live Chat