IPLD50012 - 500MCM 12port

Nsi

  • $368.89 (Each)
  • $368.89 (Each)
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
IPLD50012
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-12
Description
500MCM 12port
The Polaris IPLD500-12 Multi-Tap Dual-Sided Entry Connector Features 12 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925107 / 6623819251070 / 00662381925107
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.89 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
IPLD50012 - Small Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
 
IPLD50012 - Large Image
Other Links
 
 
IPLD50012 - Other
 
IPLD50012 - Other
Brochures
 
 
IPLD50012 - Brochure
Tech Bulletins
 
 
IPLD50012 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IPLD50012.
Jump To:

Cross Referenced

These items are similar to IPLD50012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD60012 Burndy 00781810232835
1PLD600-12 Burndy n/a
USAD600-12 Greaves 00784491139721
PBTD-12-500 ILSCO 00783669078602
97702 Morris 00601986977029
97672 Morris 00601986976725
IPLD50011 NSi Industries n/a
IPLD50012 NSi Industries 00662381925107
PCSB600-12-1Y Panduit 00074983599837
IPBB-NA600-12D Penn-Union 00785037397988
IPB-NA600-12D Penn-Union 00785037399999
AMTD500412 Thomas & Betts 00783786810444

* All prices subject to change.

Begin Live Chat