IPLD5005 - 500MCM-#4 5 Pole Polaris Connector Block

Nsi

  • $150.67 (Each)
  • $150.67 (Each)

  • $301.34 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD5005
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-5
Description
500MCM-#4 5 Pole Polaris Connector Block
Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 6.38 In Overall Length, 600 V, 1.3099 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925039 / 6623819250394 / 00662381925039
Weight per unit
1.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.67 (Each)
Carton
$301.34 (Per 2)
Resources
Images
 
 
IPLD5005 - Small Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
 
IPLD5005 - Large Image
Other Links
 
 
IPLD5005 - Other
 
IPLD5005 - Other
Brochures
 
 
IPLD5005 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
5
Poles
1
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
6.38 in
Size
L=6.380 - W=2.830 - H=2.910
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 5 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 6.38 in Overall Length, 600 V, 1.3099 lb/EA
Short Description
Multi-Tap Connector, Insulated, 6.38 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
500MCM-#4 5 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD500-5 POLARIS Ins Multi-Tap
Features
The Polaris IPLD500-5 5-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
500 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
2 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD500-5
sub brand
POLARIS(TM)
Brand
Nsi Industries
GTIN
00662381925039
UPC
662381925039
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
1.3099 lb/EA
Weight per each
1.3099
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat