IPLD6005 - Nsi IPLD600-5

Nsi

  • $154.44 (Each)
  • $154.44 (Each)

  • $308.88 (Per 2)
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
IPLD6005
Manufacturer
Nsi
Manufacturer's Part Number
IPLD600-5
Description
Nsi IPLD600-5
The Polaris IPLD600-5 Multi-Tap Dual-Sided Entry Connector Features 5 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789525 / 6623817895252 / 00662381789525
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.44 (Each)
Carton
$308.88 (Per 2)
Resources
Images
 
 
IPLD6005 - Large Image
 
IPLD6005 - Large Image
 
IPLD6005 - Large Image
 
IPLD6005 - Large Image
Other Links
 
 
IPLD6005 - Other
 
IPLD6005 - Other
Brochures
 
 
IPLD6005 - Brochure
Tech Bulletins
 
 
IPLD6005 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
5
Wire Size
600 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Plastisol Insulated
Color
Black
Dimensions and Weight
Size
L=7.150 - W=2.960 - H=3.030
Descriptions
Description
NSI IPLD600-5
Product Type
Polaris Ins Multi-Tap 600 5 Port Dse
extra long description
NSI IPLD600-5 POLARIS Ins Multi-Tap
Features
The Polaris IPLD600-5 5-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 600 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Long Description
The Polaris IPLD600-5 Multi-Tap Dual-Sided Entry Connector features 5 ports sized for 600 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays
Special Features
(5) 600 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD600-5
Brand
Polaris
GTIN
00662381789525
UPC
662381789525
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
1.85
Carton
2
Uses, Certifications, and Standards
standard
UL 486A/B
Application
Wire Termination
environmental conditions
75 C
Temperature Rating
75 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat