IPLD7503 - 750-250 2S 3 Multi Cable Insul Tap

Nsi

  • $181.31 (Each)
  • $181.31 (Each)

  • $543.93 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD7503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-3
Description
750-250 2S 3 Multi Cable Insul Tap
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 750 - 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926012 / 6623819260126 / 00662381926012
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.31 (Each)
Carton
$543.93 (Per 3)
Resources
Images
 
 
IPLD7503 - Small Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
Brochures
 
 
IPLD7503 - Brochure
Tech Bulletins
 
 
IPLD7503 - Tech Bulletin
Other Links
 
 
IPLD7503 - Other
 
IPLD7503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
3
Voltage Rating
600 V
Wire Size
750-250 MCM
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.950 - W=3.410 - H=3.420
Descriptions
Product Type
Polaris Ins Multi-Tap 750 3 Port Dse
Description
750-250 2S 3 MULTI CABLE INSUL TAP
Long Description
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector features 3 ports sized for 750 - 250 MCM wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays,
Special Features
(3) 750-250 MCM - Dual Rated
extra long description
NSI IPLD750-3 POLARIS Ins Multi-Tap
Features
The Polaris IPLD750-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 - 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD750-3
Brand
Polaris
GTIN
00662381926012
UPC
662381926012
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
1.3999
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat