IPLMD35012 - 350MCM-10AWG 12PRT 2SIDE Multi-Tap Conn

Nsi

  • $397.84 (Each)
  • $397.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLMD35012
Manufacturer
Nsi
Manufacturer's Part Number
IPLMD350-12
Description
350MCM-10AWG 12PRT 2SIDE Multi-Tap Conn
The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector Features 12 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Wi
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381944108 / 6623819441082 / 00662381944108
Weight per unit
2.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.84 (Each)
Resources
Images
 
 
IPLMD35012 - Small Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
Tech Bulletins
 
 
IPLMD35012 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
12
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=14.570 - W=2.410 - H=2.770
Descriptions
Product Type
Polaris Mount Ins Multi-Tap 350 12 Port
Long Description
The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector features 12 ports sized for 350 MCM - 6 AWG wires. Mounting holes on either side of the connector allow for direct mounting to troughs, panels or wireways with 1/4†bolts. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, wi
Special Features
(12) 350 MCM-6 AWG - Dual Rated - With Mounting Holes
Features
The Polaris IPLMD350-12 12-Port Dual-Sided Mountable Connector provides the simplest solution for forming a secure connection between up to twelve conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. Mountable connectors feature 1/4" mounting
extra long description
NSI IPLMD350-12 POLARIS Mount Ins M
Description
350MCM-10AWG 12PRT 2SIDE MULTI-TAP CONN
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPLMD350-12
GTIN
00662381944108
UPC
662381944108
Taxonomies, Classifications, and Categories
Type
Double Sided Entry With Mounting Holes
Packaging
Weight per each
2.58
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat