ISE73 - 1-2STR Ins SVC Ent SLV

Nsi

  • $3.72 (Each)
  • $3.72 (Each)

  • $186.22 (Per 50)

  • $372.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISE73
Manufacturer
Nsi
Manufacturer's Part Number
ISE73
Description
1-2STR Ins SVC Ent SLV
Pre-Insulated Service Entry Sleeves 1-2 STR: Pre-Insulated Service Entry Sleeves Are Used For Fast and Easy Installation With Standard Tools. For Combinations Of Aluminum-Aluminum and Aluminum-Copper Conductors. Meets The Requirements Of Ansi C119.4. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121404 - Electrical sleeves
UPC/EAN/GTIN
662381028112 / 6623810281120 / 00662381028112
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$3.72 (Each)
Standard Packaging
$186.22 (Per 50)
Resources
Images
 
 
ISE73 - Small Image
 
ISE73 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
2
Voltage Rating
600 V
Material
Aluminum
insulation
Insulated
Wire Size
Main 2 ACSR 1-2 STR - Tap 2 ACSR 1-2 STR
Material, Color, and Finish
Color
Red (Main) - Red (Tap)
Dimensions and Weight
Size
L=2 3/4
Descriptions
Description
1-2STR INS SVC ENT SLV
Product Type
Ins Serv Ent Sleeve Red-Orn 1-2 STR
Features
Pre-Insulated Service Entry Sleeves 1-2 Str: Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
extra long description
NSI ISE73 Ins Serv Ent Sleeve RED-O
Long Description
Pre-Insulated Service Entry Sleeves 1-2 Str: Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Special Features
Main-2(ACSR) 1-2(STR) Red - Tap - 2(ACSR) 1-2(STR) Red
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ISE73
GTIN
00662381028112
UPC
662381028112
Taxonomies, Classifications, and Categories
Type
Servie Entrance Sleeves
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat