ISPB202 - 14-2/0AWG Conn

Nsi

  • $44.18 (Each)
  • $44.18 (Each)

  • $132.54 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ISPB202
Manufacturer
Nsi
Manufacturer's Part Number
ISPB2/0-2
Description
14-2/0AWG Conn
The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381787835 / 6623817878354 / 00662381787835
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.18 (Each)
Carton
$132.54 (Per 3)
Resources
Images
 
 
ISPB202 - Small Image
 
ISPB202 - Large Image
Features
Poles
1
Number of Conductors
2
Wire Size
2/0-14 AWG
Material
Aluminum
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Size
L=1.93 - W=2.65 - H=2.10
Descriptions
Description
14-2/0AWG CONN
Product Type
Polaris Edge Connector 2/0 2 Port Epdm
extra long description
NSI ISPB2/0-2 POLARIS EDGE Connecto
Features
The Polaris ISPB2/0-2 2-Port Single-Sided Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielec
Long Description
The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector features 2 ports sized for 2/0 - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each single-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Rated for temporary submersion, wet or damp locations and direct burial applications. Installs with a hex key and torque wrench, w
Special Features
(2) 2/0-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISPB2/0-2
Brand
Polaris
GTIN
00662381787835
UPC
662381787835
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Submersible Pedestal Connectors
Packaging
Weight per each
0.2
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.