ISPB3504 - 350MCM-12AWG 4PRT Ped Conn

Nsi

  • $87.41 (Each)
  • $87.41 (Each)

  • $174.82 (Per 2)
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
ISPB3504
Manufacturer
Nsi
Manufacturer's Part Number
ISPB350-4
Description
350MCM-12AWG 4PRT Ped Conn
The Polaris ISPB350-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 4 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381788962 / 6623817889626 / 00662381788962
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.41 (Each)
Carton
$174.82 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
19
Resources
Images
 
 
ISPB3504 - Small Image
 
ISPB3504 - Large Image
 
ISPB3504 - Large Image
 
ISPB3504 - Large Image
 
ISPB3504 - Large Image
Other Links
 
 
ISPB3504 - Other
Tech Bulletins
 
 
ISPB3504 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

A-L

Location Stock Available
Gainesville
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ISPB3504.
Jump To:

Cross Referenced

These items are similar to ISPB3504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
98024 Morris 00601986980241
ISPB350-4 NSi Industries 00662381788962

* All prices subject to change.

Begin Live Chat