ISPB3506 - 350MCM-12AWG 6PRT Ped Conn

Nsi

  • $99.02 (Each)
  • $99.02 (Each)

  • $198.04 (Per 2)
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
ISPB3506
Manufacturer
Nsi
Manufacturer's Part Number
ISPB350-6
Description
350MCM-12AWG 6PRT Ped Conn
The Polaris ISPB350-6 Multi-Tap Direct Burial Single-Sided Entry Connector Features 6 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381788979 / 6623817889794 / 00662381788979
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.02 (Each)
Carton
$198.04 (Per 2)
Resources
Images
 
 
ISPB3506 - Small Image
 
ISPB3506 - Large Image
 
ISPB3506 - Large Image
 
ISPB3506 - Large Image
 
ISPB3506 - Large Image
Brochures
 
 
ISPB3506 - Brochure
Other Links
 
 
ISPB3506 - Other
 
ISPB3506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
350 MCM-12 AWG
Number of Conductors
6
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Size
L=7.180 - W=4.190 - H=3.060
Descriptions
Description
350MCM-12AWG 6PRT PED CONN
Product Type
Polaris Edge Connector 350 6 Port BLK
extra long description
NSI ISPB350-6 POLARIS EDGE Connecto
Features
The Polaris ISPB350-6 6-Port Single-Sided Submersible Connector provides the simplest solution for forming a secure connection between up to six conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in h
Special Features
(6) 350 MCM-12 AWG - Dual Rated
Long Description
The Polaris ISPB350-6 Multi-Tap Direct Burial Single-Sided Entry Connector features 6 ports sized for 350 MCM - 12 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each single-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Rated for temporary submersion, wet or damp locations and direct burial applications. Installs with a hex key and torque wrenc
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISPB350-6
Brand
Polaris
GTIN
00662381788979
UPC
662381788979
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Submersible Pedestal Connectors
Packaging
Weight per each
1.08
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPB3506.
Jump To:

Cross Referenced

These items are similar to ISPB3506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
96144 Morris 00601986961448
98026 Morris 00601986980265
ISPB350-6 NSi Industries 00662381788979
RIPC 350-222 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat