ISR250C - 250MCM-6AWG 2PRT CLR Insltd SPLC

Nsi

  • $53.72 (Each)
  • $53.72 (Each)

  • $214.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ISR250C
Manufacturer
Nsi
Manufacturer's Part Number
ISR-250C
Description
250MCM-6AWG 2PRT CLR Insltd SPLC
The Polaris Isr-250C Multi-Tap Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each In-Line Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Inc
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996466 / 6623819964666 / 00662381996466
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.72 (Each)
Carton
$214.88 (Per 4)
Resources
Images
 
 
ISR250C - Small Image
 
ISR250C - Large Image
 
ISR250C - Large Image
 
ISR250C - Large Image
 
ISR250C - Large Image
Attachments
 
 
ISR250C - Specification Sheet
Tech Bulletins
 
 
ISR250C - Tech Bulletin
Other Links
 
 
ISR250C - Other
Features
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
2
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=4.000 - W=1.190 - H=1.900
Descriptions
Product Type
Polaris Vision Tap Splice 250
Description
250MCM-6AWG 2PRT CLR INSLTD SPLC
extra long description
NSI ISR-250C POLARIS Vision Tap Spl
Features
The Polaris ISR-250C 2-Port In-Line Connector provides the simplest solution for forming a secure connection between two conductors in splicing and reducing applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work f
Long Description
The Polaris ISR-250C Multi-Tap Multi-Tap In-Line Entry Connector features 2 ports sized for 250 MCM - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each in-line port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, inc
Special Features
250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISR-250C
Brand
Polaris
GTIN
00662381996466
UPC
662381996466
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
IN-Line Splicer/Reducer
Packaging
Weight per each
0.34
Carton
4
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.