IT010 - 1/0-#14 Polaris Insul-Tap Connector

Nsi

  • $29.62 (Each)
  • $29.62 (Each)

  • $177.72 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT010
Manufacturer
Nsi
Manufacturer's Part Number
ITO-1/0
Description
1/0-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 In Overall Length, Screw Terminal, 600 V, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950048 / 6623819500482 / 00662381950048
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.62 (Each)
Carton
$177.72 (Per 6)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
1
Resources
Images
 
 
IT010 - Small Image
 
IT010 - Large Image
 
IT010 - Large Image
Tech Bulletins
 
 
IT010 - Tech Bulletin
Specifications Sheets
 
 
IT010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Black
Insulation Material
Plastisol
Dimensions and Weight
Overall Length
1.62 in
Descriptions
Description
1/0-#14 POLARIS INSUL-TAP CONNECTOR
Features
The Polaris ITO-1/0 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
Insulation-Tap Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.62 in Overall Length, Screw Terminal, 600 V, 0.13 lb/EA
Product Type
Insulation-Tap Connector
Short Description
Insulation-Tap Connector, Insulated, 1.62 in L, 600 V, 1/0-14 AWG
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Stud Size
3/16 in (Hex)
For Use With
Wire Termination;Copper and Aluminum Cable
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
1/0 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
6 CT
Standards Met
UL Listed 486A, 486AB;cULus Listed
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ITO-1/0
Sub Brand
Polaris Black
GTIN
00662381950048
UPC
662381950048
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IT010.
Jump To:

Similar Items

Similar items are close alternatives to IT010, though they may not be 100% alike.

Cross Referenced

These items are similar to IT010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2/0-2 3M Electrical Products n/a
BIT2/0 3M Electrical Products n/a
BIBD202 Burndy 781810223932
1PLD202 Burndy 781810294857
BITO2/0 Burndy 00781810133552
1PLD2/0-2 Burndy 00781810294857
BIBD2/0-2 Burndy 00781810223932
BITO1/0 Burndy n/a
USAD202 Greaves 00784491138229
PBTD210 ILSCO 783669077360
PBTD230 ILSCO 783669077629
PCT220 ILSCO 783669700404
PBTD-2-1/0 ILSCO 00783669077360
PBTD-2-3/0 ILSCO 00783669077629
PCT-2-2/0 ILSCO 00783669700404
97352 Morris 601986973526
97116 Morris 601986971164
97115 Morris 601986971157
ITO10 NSi Industries 662381950048
ITO1/0 NSi Industries 00662381950048
ITO-3/0 NSi Industries 00662381950062
PCSB20212 Panduit 74983774487
PCSB2/0-2-12 Panduit 00074983774487
IPBBNA202A Penn-Union 785037398367
IPBNA202D Penn-Union 785037400022
IPBNA202A Penn-Union 00785037400190
1PBB-NA2/0-2A Penn-Union n/a
IPB-NA2/0-2D Penn-Union 00785037400022
IPBB NA2/0 2A Penn-Union 00785037398367
AMTT20 Thomas & Betts 783786259212
CSB202 Thomas & Betts 783786714582
CSB2/0-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat