IT030C - 3/0-6AWG 2PRT, Os Insltd Tap Conn

Nsi

  • $42.27 (Each)
  • $42.27 (Each)

  • $253.62 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
IT030C
Manufacturer
Nsi
Manufacturer's Part Number
ITO-3/0C
Description
3/0-6AWG 2PRT, Os Insltd Tap Conn
The Polaris Ito-3/0C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Inclu
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996541 / 6623819965410 / 00662381996541
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.27 (Each)
Carton
$253.62 (Per 6)
Resources
Images
 
 
IT030C - Small Image
 
IT030C - Large Image
Attachments
 
 
IT030C - Specification Sheet
Features
Poles
1
Number of Conductors
2
Wire Size
3/0-6 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.840 - W=1.870 - H=1.870
Descriptions
Product Type
Polaris Vision Tap 2 Port 3/0 Os
Description
3/0-6AWG 2PRT,OS INSLTD TAP CONN
extra long description
NSI ITO-3/0C POLARIS Vision Tap 2 P
Features
The Polaris ITO-3/0C 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal condu
Long Description
The Polaris ITO-3/0C Multi-Tap Offset Dual-Side Entry Vision Tap Connector features 2 ports sized for 3/0 - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, inclu
Special Features
(2) 3/0-6 AWG - Dual Rated - Offset Ports
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ITO-3/0C
Brand
NSi
GTIN
00662381996541
UPC
662381996541
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Entry
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
6
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of IT030C.
Jump To:

Similar Items

Similar items are close alternatives to IT030C, though they may not be 100% alike.

The Polaris It-3/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 ...
  • Our Part #: IT30C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IT-3/0C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($228.48)
IT30C - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.08

Each

QTY:
Each
Add

* All prices subject to change.