IT4A - 4-14AWG Insd-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT4A
Manufacturer
Nsi
Manufacturer's Part Number
IT-4A
Description
4-14AWG Insd-Tap Conn
Nsi It-4A Polaris Ins 2 Port 4a
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381950215 / 00662381950215
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
IT4A - Large Image
Attachments
 
 
IT4A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Plastisol
Material, Color, and Finish
Color
Black
Finish
Plastisol
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Polaris Ins 2 Port 4a
Description
4-14AWG INSD-TAP CONN
Long Description
NSI IT-4A POLARIS Ins 2 Port 4A
Special Features
(2) 4-14 AWG - Dual Rated - Allen Head Screw
Additional Information
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-4A
Brand
NSi
GTIN
00662381950215
UPC
662381950215
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Multi Cable
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IT4A.
Jump To:

Similar Items

Similar items are close alternatives to IT4A, though they may not be 100% alike.

Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulat...
  • Our Part #: IT4
  • Nacogdoches Availability: 121
  • Total Availability: In Stock
  • MFR Part #: IT-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($247.32) ·
IT4 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.61

Each

QTY:
Each
Add
Amt Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-...
  • MFR Part #: AMTC4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($501.81) ·
AMTC4 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$20.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IT4A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PLD42 Burndy 00781810294833
USA 4-2 Greaves 00784491134429
PBTS-2-4 ILSCO 00783669078985
97102 Morris 00601986971027
IT-4 NSi Industries 00662381950017
IT-4A NSi Industries 00662381950215
PCSB4-2S-12Y Panduit 00074983597550
1PB-NA4-2S Penn-Union n/a
AMTC4 Thomas & Betts 00783786259175

* All prices subject to change.

Begin Live Chat