IT4A - 4-14AWG Insd-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT4A
Manufacturer
Nsi
Manufacturer's Part Number
IT-4A
Description
4-14AWG Insd-Tap Conn
2 Wire POLARIS4-14 Awg Insul-Tap Connector, Allen Head Polaris Insul-Tap Connectors Are Suitable For Connecting Two Wires. Abrasion and Chemical Resistant. Uv Rated. Will Not Support Combustion. Cold Temperature Rated to -45 Degrees Celsius. Dual Rated For Use With Copper and/or Aluminum Cables. 600 Volts. Not Recommended For Fine-Stranded, Flexible Wire (See Polaris Grey Series).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381950215 / 00662381950215
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IT4A - Large Image
Attachments
 
 
IT4A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Plastisol
Poles
1
Material, Color, and Finish
Color
Black
Finish
Plastisol
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Polaris Ins 2 Port 4a
Description
4-14AWG INSD-TAP CONN
extra long description
NSI IT-4A POLARIS Ins 2 Port 4A
Long Description
2 Wire Polaris4-14 AWG Insul-Tap Connector, Allen Head Polaris Insul-Tap Connectors are suitable for connecting two wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Special Features
(2) 4-14 AWG - Dual Rated - Allen Head Screw
Additional Information
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-4A
Brand
NSi
GTIN
00662381950215
UPC
662381950215
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Multi Cable
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat