IT4B - 4-14AWG 2PRT 2 Side Multi-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT4B
Manufacturer
Nsi
Manufacturer's Part Number
IT-4B
Description
4-14AWG 2PRT 2 Side Multi-Tap Conn
The Polaris It-4B Multi-Tap Single-Side Entry Connector Features 2 Ports Sized For 4 Awg to 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381953018 / 6623819530182 / 00662381953018
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IT4B - Large Image
Tech Bulletins
 
 
IT4B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Polaris Ins Multi Tap 4 2 Port Bagged
extra long description
NSI IT-4B POLARIS Ins Multi Tap 4 2
Features
The Polaris IT-4B 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 to 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol
Description
4-14AWG 2PRT 2 SIDE MULTI-TAP CONN
Long Description
The Polaris IT-4B Multi-Tap Single-Side Entry Connector features 2 ports sized for 4 AWG to 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Dual rated for use with copper or aluminum cables. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications,
Special Features
(2) 4-14 AWG - Dual Rated - Bagged Item
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IT-4B
GTIN
00662381953018
UPC
662381953018
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Multi Cable
Packaging
Weight per each
0.062
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat