IT500 - 500MCM-#4 Polaris Insul-Tap Connector

Nsi

  • $95.59 (Each)
  • $95.59 (Each)

  • $382.36 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT500
Manufacturer
Nsi
Manufacturer's Part Number
IT-500
Description
500MCM-#4 Polaris Insul-Tap Connector
Insulation-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 In Overall Length, 600 V, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950093 / 6623819500932 / 00662381950093
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.59 (Each)
Carton
$382.36 (Per 4)
Resources
Images
 
 
IT500 - Small Image
 
IT500 - Large Image
 
IT500 - Large Image
Tech Bulletins
 
 
IT500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Poles
1
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.81 in
Size
L=2.810 - W=2.870 - H=2.940
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 in Overall Length, 600 V, 0.53 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 2.81 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
500MCM-#4 POLARIS INSUL-TAP CONNECTOR
extra long description
NSI IT-500 POLARIS Ins 2 Port 500
Features
The Polaris IT-500 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM to 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
500 MCM
For Stud Size
5/16 in (Hex)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
4 CT
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-500
sub brand
Polaris Black
GTIN
00662381950093
UPC
662381950093
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat