IT750 - 750-250 3.50W Insul Tap Conn

Nsi

  • $117.35 (Each)
  • $117.35 (Each)

  • $469.40 (Per 4)
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
IT750
Manufacturer
Nsi
Manufacturer's Part Number
IT-750
Description
750-250 3.50W Insul Tap Conn
The Polaris It-750 Multi-Tap Dual-Side Entry Connector Features 2 Ports Sized For 750 to 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950109 / 6623819501090 / 00662381950109
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.35 (Each)
Carton
$469.40 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
240
Resources
Images
 
 
IT750 - Small Image
 
IT750 - Large Image
Tech Bulletins
 
 
IT750 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IT750.
Jump To:

Cross Referenced

These items are similar to IT750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-2 Burndy 00781810232859
PCT2800 ILSCO 00783669700725
IT-750 NSi Industries 00662381950109
USAD 750-2 Greaves 00784491139431
PBTD-2-750 ILSCO 00783669078664
97124 Morris 00601986971249
PCSB750-2-2Y Panduit 00074983601318
CSB7502 Thomas & Betts 00783786715091

* All prices subject to change.

Begin Live Chat