L1056 - 1/0AWG 5/16"BLT 1H Cu CMP Lug

Nsi

  • $6.84 (Each)
  • $6.84 (Each)

  • $683.56 (Per 100)
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
L1056
Manufacturer
Nsi
Manufacturer's Part Number
L1056
Description
1/0AWG 5/16"BLT 1H Cu CMP Lug
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 5/16" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381335524 / 6623813355248 / 00662381335524
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$6.84 (Each)
Resources
Images
 
 
L1056 - Large Image
 
L1056 - Large Image
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
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=2.50 - W=.744 - OD=.520 - ID=.390
Descriptions
extra long description
NSI L1056 CU CMP Lug Long 1/0 AWG 5
Features
1 Hole Long Barrel Copper Compression Lug 1/0 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
1/0 AWG (STR) - 5/16 Mounting Hole
Long Description
1 Hole Long Barrel Copper Compression Lug 1/0 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type
Cu CMP Lug Long 1/0 Awg 5/16 Bolt Size
Description
1/0AWG 5/16"BLT 1H CU CMP LUG
Additional Information
Cable Size
1/0 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
5/16
Manufacturer Information
Manufacturers Part Number
L1056
Brand
NSi
GTIN
00662381335524
UPC
662381335524
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Mounting
5/16 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1056.
Jump To:

Cross Referenced

These items are similar to L1056 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25 Burndy 00781810502150
94230 Morris 00601986942300
L1056 NSi Industries 00662381335524
54949BE Thomas & Betts 00786210190273
CTL10L-516 Thomas & Betts 00783786410361
L1/0-516 Thomas & Betts 00783786738618
L1056 Greaves n/a

* All prices subject to change.

Begin Live Chat