L10N - 1/0 2-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $15.31 (Each)
  • $15.31 (Each)

  • $765.71 (Per 50)

  • $1,531.42 (Per 100)

In-Stock: 498 available at other locations ( find a store with stock)
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
L10N
Manufacturer
Nsi
Manufacturer's Part Number
L10N
Description
1/0 2-Hole Long Barrel Compression Lug 1/2" Bolt
2 Hole Long Barrel Copper Compression Lug 1/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035097 / 6623810350970 / 00662381035097
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.31 (Each)
Carton
$15.31 (Each)
Standard Packaging
$765.71 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
498
Resources
Images
 
 
L10N - Small Image
 
L10N - Large Image
 
L10N - Large Image
 
L10N - Large Image
 
L10N - Large Image
Tech Bulletins
 
 
L10N - Tech Bulletin
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=4.63 - W=.740 - OD=.520 - ID=.390
Descriptions
Description
1/0 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
Extra Long Description
NSI L10N CMP Lug Cu Long 1/0 AWG Ne
Features
2 Hole Long Barrel Copper Compression Lug 1/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 1/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Product Type
CMP Lug Cu Long 1/0 Awg Nema MTG Spac
Special Features
1/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Cable Size
1/0 AWG (STR)
Number Of Holes
2
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L10N
GTIN
00662381035097
UPC
662381035097
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Holes
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L10N.
Jump To:

Similar Items

Similar items are close alternatives to L10N, though they may not be 100% alike.

Cross Referenced

These items are similar to L10N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31130 3M Electrical Products 00051138524999
VHCL1012BN Anderson n/a
YA252-LN Burndy 00781810502273
YA252N Burndy 00781810502266
CL1/02NR FRANKEL n/a
L 10N Greaves n/a
L10N Greaves 00784491400005
CHL1/0BN Hubbell Power Systems n/a
CCBL1/050 Ideal Industries n/a
CLND-1/0-12-134 ILSCO 00783669636826
CLWD-1/0-12-134 ILSCO 00783669636833
CRC-1/0L2 ILSCO n/a
CSWD-1/0-12-134 ILSCO 00783669636857
94350 Morris 00601986943505
L10N NSi Industries 00662381035097
LCC1/0-12-X Panduit 00074983902255
LCD-1/0-12-X Panduit n/a
LCCX1/012X Panduit n/a
BBLU1/0D3 Penn-Union 00785037215824
L1/0N Thomas & Betts n/a
LCN10 Thomas & Betts 00783786032488
256-30695-593 Thomas & Betts 00786210071404
HDL 1/0 N Thomas & Betts n/a
54860BE Thomas & Betts 00786210898018
54860BE0828LP Thomas & Betts 78620986746
54860 Thomas & Betts 00786210179469

* All prices subject to change.

Begin Live Chat