L238 - #2 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $5.20 (Each)
  • $5.20 (Each)

  • $260.02 (Per 50)

  • $520.03 (Per 100)

In-Stock: 772 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L238
Manufacturer
Nsi
Manufacturer's Part Number
L238
Description
#2 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.071 In Overall Length, 35 KV, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034045 / 6623810340452 / 00662381034045
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$5.20 (Each)
Standard Packaging
$260.02 (Per 50)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
772
Resources
Images
 
 
L238 - Small Image
 
L238 - Large Image
 
L238 - Large Image
Tech Bulletins
 
 
L238 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Finish
Tin Plated
Insulation Color
Brown
Dimensions and Weight
Overall Length
2.071 in
Size
L=2.07 - W=.602 - OD=.421 - ID=.315
Descriptions
Description
#2 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Extra Long Description
NSI L238 CMP Lug Cu Long 2 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
Copper Compression Lug, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.071 in Overall Length, 35 kV, 0.05 lb/EA
Product Type
Copper Compression Lug
Short Description
Copper Compression Lug, Non-Insulated, 2.071 in L, 35 kV
Special Features
Long Barrel;High Conductivity
Additional Information
Cable Size
# 2 AWG (STR)
For Stud Size
3/8 in
For Use With
Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
Number Of Holes
1
Package Quantity
50 CT
Standards Met
UL Listed 486A, 467;cULus Listed;NEC 310.15
Stud Size
3/8
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L238
Sub Brand
NSI
GTIN
00662381034045
UPC
662381034045
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
3/8 Mounting Hole
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat