L25048 - 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $12.78 (Each)
  • $12.78 (Each)

  • $319.46 (Per 25)

  • $1,277.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L25048
Manufacturer
Nsi
Manufacturer's Part Number
L25048
Description
250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034137 / 6623810341374 / 00662381034137
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Carton
$12.78 (Each)
Standard Packaging
$319.46 (Per 25)
Resources
Images
 
 
L25048 - Small Image
 
L25048 - Large Image
 
L25048 - Large Image
Specifications Sheets
 
 
L25048 - Specification Sheet
Tech Bulletins
 
 
L25048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Overall Length
3.03 in
Size
L=3.03 - W=1.09 - OD=.752 - ID=.594
Descriptions
Product Type
Compression Connector
Description
250MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Long Description
Compression Connector, 250 MCM Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.03 in Overall Length, 600 V ac, 0.17 lb/EA
Short Description
250 MCM Compression Connector, Non-Insulated, 3.03 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
extra long description
NSI L25048 CU CMP Lug Long 250 MCM
Features
1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt: Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded Yellow for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
1/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
25 CT
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L25048
sub brand
NSI
GTIN
00662381034137
UPC
662381034137
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat